- Keystone Tip Type
- 1/4 in Tip Size
- 8 11/32 in Overall Length
| Handle Material | Special Heat Treated |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Finish | Chrome Plated |
| Shank Type | Square |
| Family Name | Keystone Tip Square Screwdriver |
| Tip Size | 1/4 in |
| Handle Type | Cushion Grip |
| Tip Type | Keystone Tip |
| Shank Length | 4 in |
| Material | Precision Machined Tip |
| Overall Length | 8 11/32 in |
| Weight | 0.28 LB |
| EAN or UPC | 92644850028 |

