- Narrow Cabinet Tip Type
- 3/16 in Tip Size
- 9 3/4 in Overall Length
| Handle Material | Special Heat Treated |
| Material | Precision Machined Tip |
| Family Name | Narrow Cabinet Tip Round Screwdriver |
| Shank Type | Round |
| Handle Type | Cushion Grip |
| Tip Type | Narrow Cabinet Tip |
| Tip Size | 3/16 in |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Shank Length | 6 in |
| Overall Length | 9 3/4 in |
| Finish | Chrome Plated |
| Weight | 0.19 LB |
| EAN or UPC | 92644850141 |

