- Cabinet Tip Type
- 3/16 in Tip Size
- 10 3/4 in Overall Length
| Family Name | Cabinet Tip Round Screwdriver |
| Standard | Meets or Exceeds all ASTM and IEC Standards |
| Material | Custom US-Made Tool Steel |
| Shank Type | Round |
| Handle Type | Cushion Grip |
| Tip Type | Cabinet Tip |
| Overall Length | 10 3/4 in |
| Tip Size | 3/16 in |
| Shank Length | 7 in |
| Weight | 0.25 LB |
| EAN or UPC | 92644853296 |

