- Keystone Tip Type
- 3/8 in Tip Size
- 17 7/16 in Overall Length
| Tip Size | 3/8 in |
| Material | Precision Machined Tip |
| Family Name | Keystone Tip Round Screwdriver |
| Shank Type | Round |
| Tip Type | Keystone Tip |
| Handle Type | Cushion Grip |
| Handle Material | Special Heat Treated |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Overall Length | 17 7/16 in |
| Shank Length | 12 in |
| Finish | Chrome Plated |
| Weight | 0.04 LB |
| EAN or UPC | 92644850301 |

