- Keystone Tip Type
- 1/4 in Tip Size
- 8 11/32 in Overall Length
| Material | Precision Machined Tip |
| Handle Material | Special Heat Treated |
| Handle Type | Cushion Grip |
| Tip Size | 1/4 in |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Tip Type | Keystone Tip |
| Shank Length | 4 in |
| Shank Type | Round |
| Family Name | Keystone Tip Round Screwdriver |
| Finish | Chrome Plated |
| Overall Length | 8 11/32 in |
| Weight | 0.28 LB |
| EAN or UPC | 92644850226 |

