- Keystone Tip Type
- 5/16 in Tip Size
- 10 15/16 in Overall Length
| Shank Type | Round |
| Overall Length | 10 15/16 in |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Shank Length | 6 in |
| Material | Precision Machined Tip |
| Handle Type | Cushion Grip |
| Handle Material | Special Heat Treated |
| Finish | Chrome Plated |
| Family Name | Keystone Tip Round Screwdriver |
| Tip Size | 5/16 in |
| Tip Type | Keystone Tip |
| Weight | 0.36 LB |
| EAN or UPC | 92644850240 |

