- Slotted Tip Type
- 5/16 in Tip Size
- 12 3/8 in Overall Length
| Family Name | Slotted Tip Screwdriver |
| Overall Length | 12 3/8 in |
| Shank Length | 7 in |
| Tip Type | Slotted Tip |
| Tip Size | 5/16 in |
| Handle Material | Heat Treated |
| Weight | 0.61 LB |
| EAN or UPC | 92644322228 |
| Family Name | Slotted Tip Screwdriver |
| Overall Length | 12 3/8 in |
| Shank Length | 7 in |
| Tip Type | Slotted Tip |
| Tip Size | 5/16 in |
| Handle Material | Heat Treated |
| Weight | 0.61 LB |
| EAN or UPC | 92644322228 |