- Keystone Tip Type
- 3/8 in Tip Size
- 13 7/16 in Overall Length
| Handle Type | Cushion Grip |
| Shank Type | Round |
| Material | Precision Machined Tip |
| Family Name | Keystone Tip Round Screwdriver |
| Shank Length | 8 in |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Finish | Chrome Plated |
| Handle Material | Special Heat Treated |
| Overall Length | 13 7/16 in |
| Tip Type | Keystone Tip |
| Tip Size | 3/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 92644850264 |

