- Phillips Tip, Stubby Tip Type
- #2 Tip Size
- 3 7/16 in Overall Length
| Family Name | Phillips Tip, Stubby Round Screwdriver |
| Handle Type | Cushion Grip |
| Material | Precision Machined Tip |
| Shank Length | 1 1/2 in |
| Finish | Chrome Plated |
| Tip Type | Phillips Tip, Stubby |
| Tip Size | #2 |
| Shank Type | Round |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Handle Material | Special Heat Treated |
| Overall Length | 3 7/16 in |
| Weight | 0.12 LB |
| EAN or UPC | 92644850325 |

