- Phillips Tip Type
- #1 Tip Size
- 6 3/4 in Overall Length
| Tip Type | Phillips Tip |
| Finish | Chrome Plated |
| Family Name | Phillips Tip Round Screwdriver |
| Overall Length | 6 3/4 in |
| Shank Type | Round |
| Handle Material | Special Heat Treated |
| Shank Length | 3 in |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Tip Size | #1 |
| Handle Type | Cushion Grip |
| Material | Precision Machined Tip |
| Weight | 0.17 LB |
| EAN or UPC | 92644850349 |

