- Phillips Tip Type
- #3 Tip Size
- 11 in Overall Length
| Handle Type | Cushion Grip |
| Handle Material | Special Heat Treated |
| Material | Precision Machined Tip |
| Tip Size | #3 |
| Overall Length | 11 in |
| Family Name | Phillips Tip Round Screwdriver |
| Tip Type | Phillips Tip |
| Finish | Chrome Plated |
| Shank Type | Round |
| Shank Length | 6 in |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Weight | 0.36 LB |
| EAN or UPC | 92644850387 |

