- Phillips Tip Type
- #2 Tip Size
- 11 5/16 in Overall Length
| Shank Type | Round |
| Handle Material | Special Heat Treated |
| Material | Precision Machined Tip |
| Finish | Chrome Plated |
| Overall Length | 11 5/16 in |
| Tip Size | #2 |
| Tip Type | Phillips Tip |
| Family Name | Phillips Tip Round Screwdriver |
| Handle Type | Cushion Grip |
| Shank Length | 7 in |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Weight | 0.3 LB |
| EAN or UPC | 92644850400 |

