- Cabinet Tip Type
- 3/32 in Tip Size
- 5 3/4 in Overall Length
| Family Name | Cabinet Tip Screwdriver |
| Handle Material | Special Heat Treated |
| Tip Size | 3/32 in |
| Material | Precision Machined Tip |
| Overall Length | 5 3/4 in |
| Handle Type | Cushion Grip |
| Finish | Chrome Plated |
| Shank Length | 3 in |
| Tip Type | Cabinet Tip |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Weight | 0.01 LB |
| EAN or UPC | 92644854637 |

