- 1/2 in Drive Size
| Overall Length | 7 5/16 in |
| Finish | Chrome-Plated |
| Drive Size | 1/2 in |
| Handle Type | Cushion-Grip |
| Shank Length | 3 in |
| Handle Color | Red |
| Weight | 0.25 LB |
| EAN or UPC | 92644650079 |
| Overall Length | 7 5/16 in |
| Finish | Chrome-Plated |
| Drive Size | 1/2 in |
| Handle Type | Cushion-Grip |
| Shank Length | 3 in |
| Handle Color | Red |
| Weight | 0.25 LB |
| EAN or UPC | 92644650079 |