- 1/4 in Drive Size
| Handle Type | Cushion-Grip |
| Handle Color | Red |
| Drive Size | 1/4 in |
| Overall Length | 6 3/4 in |
| Finish | Chrome-Plated |
| Shank Length | 3 in |
| Weight | 3.2 OZ |
| EAN or UPC | 92644650024 |
| Handle Type | Cushion-Grip |
| Handle Color | Red |
| Drive Size | 1/4 in |
| Overall Length | 6 3/4 in |
| Finish | Chrome-Plated |
| Shank Length | 3 in |
| Weight | 3.2 OZ |
| EAN or UPC | 92644650024 |