- 3/8 in Drive Size
| Shank Length | 3 in |
| Drive Size | 3/8 in |
| Finish | Chrome-Plated |
| Overall Length | 6 3/4 in |
| Handle Type | Cushion-Grip |
| Handle Color | Blue |
| Weight | 1.0 LB |
| EAN or UPC | 92644650055 |
| Shank Length | 3 in |
| Drive Size | 3/8 in |
| Finish | Chrome-Plated |
| Overall Length | 6 3/4 in |
| Handle Type | Cushion-Grip |
| Handle Color | Blue |
| Weight | 1.0 LB |
| EAN or UPC | 92644650055 |