- 5/16 in Drive Size
| Finish | Chrome-Plated |
| Handle Type | Cushion-Grip |
| Shank Length | 3 in |
| Drive Size | 5/16 in |
| Overall Length | 6 3/4 in |
| Handle Color | Yellow |
| Weight | 0.1 LB |
| EAN or UPC | 92644650031 |
| Finish | Chrome-Plated |
| Handle Type | Cushion-Grip |
| Shank Length | 3 in |
| Drive Size | 5/16 in |
| Overall Length | 6 3/4 in |
| Handle Color | Yellow |
| Weight | 0.1 LB |
| EAN or UPC | 92644650031 |