- 7/16 in Drive Size
| Handle Color | Brown |
| Finish | Chrome-Plated |
| Overall Length | 7 5/16 in |
| Drive Size | 7/16 in |
| Handle Type | Cushion-Grip |
| Shank Length | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644650062 |
| Handle Color | Brown |
| Finish | Chrome-Plated |
| Overall Length | 7 5/16 in |
| Drive Size | 7/16 in |
| Handle Type | Cushion-Grip |
| Shank Length | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644650062 |