- Diagonal-Cutting Type
- 7 1/2 in Overall Length
| Overall Length | 7 1/2 in |
| Material | Hardened Tempered Steel |
| Jaw Type | Unique Triangular |
| Handle Color | Blue |
| Weight | 1.5 LB |
| EAN or UPC | 92644630163 |
| Overall Length | 7 1/2 in |
| Material | Hardened Tempered Steel |
| Jaw Type | Unique Triangular |
| Handle Color | Blue |
| Weight | 1.5 LB |
| EAN or UPC | 92644630163 |