- Ratcheting Cable Cutter
- High Leverage For Cutting Copper And Aluminum Cables
- Leaves No Burrs Or Sharp Edges
- 10 1/4" Long
features
- High leverage ratchet mechanism for single-handed cutting of copper and aluminum cables, leaving no burrs or sharp edges
- Patented two-step ratchet mechanism requires fewer strokes per cut
- Quick release lever opens blades easily in every cutting position (allows removal of the cable before completion of cut)
- Precision ratcheting mechanism holds cable tight and allows rapid, straight cuts with minimum effort
- Hardened steel cutting blades for lasting strength and sharpness
- Plastic covered handles with hand guards for comfort and firm grip
- Locking lever keeps handles closed for easy transport
- fits in a toolbox or bag
- One-year warranty
- Refer to the instructions for replacement part information
| Length | 10 1/4 in |
| Capacity | 1 1/8 in |
| Weight | 1.98 LB |
| EAN or UPC | 92644630606 |

