- Bolt Cutter
features
- Hard Material Cutting Hardness Capacity Brinell 400, Rockwell C42, Soft and Medium Material Cutting Hardness Capacity Brinell 300, Rockwell C31
| Medium Materials Capacity | 9/16 in |
| Hard Materials Capacity | 7/16 in |
| Type | Standard, Center-Cut Jaw |
| Handle Material | Steel |
| Material | Forged Alloy Tool Steel Jaw |
| Soft Materials Capacity | 9/16 in |
| Weight | 15.0 LB |
| EAN or UPC | 92644633362 |

