- 1/4 in Drive Size
| Drive Size | 1/4 in |
| Shank Length | 6 in |
| Type | Magnetic Tip |
| Overall Length | 9 3/4 in |
| Handle Type | Cushion-Grip |
| Weight | 0.0 LB |
| EAN or UPC | 92644651397 |
| Drive Size | 1/4 in |
| Shank Length | 6 in |
| Type | Magnetic Tip |
| Overall Length | 9 3/4 in |
| Handle Type | Cushion-Grip |
| Weight | 0.0 LB |
| EAN or UPC | 92644651397 |