- 9/16 in Drive Size
| Drive Size | 9/16 in |
| Shank Length | 6 in |
| Finish | Chrome-Plated |
| Handle Color | Orange |
| Overall Length | 11 3/8 in |
| Handle Type | Cushion-Grip |
| Weight | 0.0 LB |
| EAN or UPC | 92644650376 |
| Drive Size | 9/16 in |
| Shank Length | 6 in |
| Finish | Chrome-Plated |
| Handle Color | Orange |
| Overall Length | 11 3/8 in |
| Handle Type | Cushion-Grip |
| Weight | 0.0 LB |
| EAN or UPC | 92644650376 |