- Magnetic Nut Driver Set
- 7 PC
- Cushion-Grip
features
- Full hollow shafts (except 3/16'' [5 mm]) facilitate work on long bolt applications
- Rare Earth magnetic tips
- Cushion grip handles allow for greater torque and comfort
- Color-coded handle domes for easy identification
- Internal flanges provide solid, twist-resistant shaft anchor
- Chrome-plated shafts help prevent corrosion
includes
- 3/16", 1/4", 5/16", 11/32", 3/8", 7/16" and 1/2" nut drivers
| No. of Pieces | 7 |
| Shank Type | Magnetic Hollow |
| Shank Length | 6 in |
| Weight | 1.69 LB |
| EAN or UPC | 92644652158 |

