- Nut Driver
features
- 1/4-Inch and 5/16-Inch six-point hex nut drivers
- Powerful magnets for maximum fastener-retention
- Solid build quality - feels like a conventional nut driver
- Color coded bands for easy identification
- Wrench-assist to help remove stubborn fasteners
| Overall Length | 8 in |
| Handle Type | Cushion-Grip |
| Shank Length | 3.625 in |
| Type | Hex Driver |
| Weight | 0.42 LB |
| EAN or UPC | 92644650642 |

