- Nut Driver Set
- 7 PC Metric
- Cushion-Grip
- 5 mm To 10 mm
features
- Standard length for most applications
- Fits over long bolts and studs
- Internal flanges provide solid, twist-resistant shaft anchor
- Tip-Ident® quickly identifies nut driver and size
- Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Premium chrome-plated shaft for smooth feel and corrosion resistance
- Cushion grip handle allows for greater torque and comfort
- Handle end is also color coded for easy identification
- Meets or exceeds applicable ASME/ANSI specifications
includes
- 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm nut drivers
| Shank Length | 3 in |
| No. of Pieces | 7 |
| Shank Type | Hollow |
| Weight | 1.29 LB |
| EAN or UPC | 92644651601 |

