- Square Recess Tip Type
- #3 Tip Size
- 8 1/4 in Overall Length
| Tip Size | #3 |
| Shank Length | 4 in |
| Family Name | Square Recess Tip Round Screwdriver |
| Material | Precision Machined Tip |
| Handle Type | Cushion Grip |
| Shank Type | Round |
| Handle Color | Black |
| Finish | Chrome Plated |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Handle Material | Special Heat Treated |
| Overall Length | 8 1/4 in |
| Tip Type | Square Recess Tip |
| Weight | 0.0 LB |
| EAN or UPC | 92644851667 |

