- Chrome-Plated Finish
- 6 13/16 in Oveall Length
| Overall Length | 6 13/16 in |
| Family Name | Chrome-Plated Refrigeration Wrench |
| Type | Ratcheting, Offset |
| Finish | Chrome-Plated |
| Weight | 0.33 LB |
| EAN or UPC | 92644682971 |
| Overall Length | 6 13/16 in |
| Family Name | Chrome-Plated Refrigeration Wrench |
| Type | Ratcheting, Offset |
| Finish | Chrome-Plated |
| Weight | 0.33 LB |
| EAN or UPC | 92644682971 |