- Chrome-Plated Finish
- 5 1/2 in Oveall Length
| Overall Length | 5 1/2 in |
| Finish | Chrome-Plated |
| Family Name | Chrome-Plated Refrigeration Wrench |
| Type | Ratcheting, Offset |
| Weight | 0.19 LB |
| EAN or UPC | 92644682988 |
| Overall Length | 5 1/2 in |
| Finish | Chrome-Plated |
| Family Name | Chrome-Plated Refrigeration Wrench |
| Type | Ratcheting, Offset |
| Weight | 0.19 LB |
| EAN or UPC | 92644682988 |