- 9 Pieces
- Nickel Chrome Plated Finish
- 68410, 68411, 68412, 68413, 68414, 68415, 68416, 68417, and 68418 Set Includes
| Set Includes | 68410, 68411, 68412, 68413, 68414, 68415, 68416, 68417, and 68418 |
| Type | Open End, Box |
| Material | Forged Alloy-Steel |
| Finish | Nickel Chrome Plated |
| No. of Pieces | 9 |
| Family Name | Open End, Box Combination Wrench Set |
| Weight | 0.0 LB |
| EAN or UPC | 92644684029 |

