- 14 Pieces
- Nickel Chrome Plated Finish
- 68412, 68413, 68414, 68415, 68416, 68417, 68418, 68419, 68420, 68421, 68422, 68423, 68424, and 68425 Set Includes
| Finish | Nickel Chrome Plated |
| Material | Forged Alloy-Steel |
| Family Name | Open End, Box Combination Wrench Set |
| Set Includes | 68412, 68413, 68414, 68415, 68416, 68417, 68418, 68419, 68420, 68421, 68422, 68423, 68424, and 68425 |
| Type | Open End, Box |
| No. of Pieces | 14 |
| Weight | 10.0 LB |
| EAN or UPC | 92644684067 |

