- Straight-Claw Type
- 20 Oz Head Weight
| Handle Type | Perforated Neoprene Grip |
| Brand Name | KLEIN TOOLS, INC. |
| Overall Length | 14 in |
| Type | Straight-Claw |
| Head Wt. | 20 Oz |
| Family Name | Straight-Claw Hammer |
| Handle Material | Fiberglass |
| Weight | 0.0 LB |
| EAN or UPC | 92644810091 |

