Skip to content Skip to navigation menu
Hammer

80936

Hammer
Item #111211187
  • Double-Face Type
  • 36 Oz Head Weight
Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double-Face Type
  • 36 Oz Head Weight
Overall Length 14 in
Head Wt. 36 Oz
Family Name Double-Face Hammer
Type Double-Face
Brand Name KLEIN TOOLS, INC.
Head Material Forged Tempered Steel
Weight 0.0 LB
EAN or UPC 92644816062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison