- 1/2 in Drive Size
description
- The GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. Included in the line are micrometer, tire shop, beam and electronic torque wrenches, as well as, torque multipliers. The micrometer wrenches are available in fixed head and flex head. The fixed head line offers wrenches in 1/4" to 3/4" drives. The flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover on the head intended to specifically be used for checking wheel lug nuts and are available in 3/8" and 1/2" drives. The electronic torque wrenches ensure a more precise fastener torque level and are available in a 3/8" and 1/2" drives. The GEARWRENCH line of torque products allow the user to complete any job where accurate torque is required.
features
- Digitally Tracks Torque Measurement. Buzzer with Red, Yellow and Green Lights Alerts You When Target Torque is Reached
- Converts Ft-Lb, In-Lb and Nm at the Touch of A Button
- Thin-Profile, High-Strength Teardrop Head for Easy Access Features A 60-Tooth Gear with A 6° Ratcheting Arc
- Accuracy in Clockwise Direction +/- 2%, in Counter Clockwise Direction +/-3%, From 20% to 100% Full Scale
- Knurled Aluminum Grip Resists Slipping
- Operates on 4 AAA Batteries for Up to 40 Hours of Continuous Operation
- Meets or Exceeds ASME B107.28M
| No. of Pieces | 2 |
| Tip Type | Stubby |
| Drive Size | 1/2 in |
| Finish | Chrome Plated |
| Set Includes | 600-1, 603-1 |
| Family Name | Chrome Plated Screwdriver Set |
| Weight | 0.27 LB |
| EAN or UPC | 92644850714 |

