- 12 Points
- Metric
features
- Unlock the Pivot Joint and Pump the Wrench with a Piston Motion for Faster Ratcheting Action
- 13 Locking Positions Allow You to get to Hard-to-Reach Places
- Longer Beam for Improved Leverage and Access
- Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding
- Ratcheting Box End Needs as Little as 5° to Move Fasteners vs. 30° for Standard Wrenches
| No. of Pieces | 4 |
| Inch/Metric | Metric |
| Family Name | Chrome Plated Shaft Screwdriver Set |
| Tip Type | Miniature |
| Finish | Chrome Plated Shaft |
| Set Includes | 604-3, 606-2, 607-3, and 608-3 |
| No. of Points | 12 |
| Weight | 0.23 LB |
| EAN or UPC | 92644854842 |

