- Folding Rule
| Marking | Both Side, Black on Yellow with Red Stud Center Marking Every 16 Inch |
| Material | Fiberglass |
| Type | Inside Reading |
| Length | 6 FT |
| Graduation Type | Inch |
| Weight | 0.25 LB |
| EAN or UPC | 92644863110 |
| Marking | Both Side, Black on Yellow with Red Stud Center Marking Every 16 Inch |
| Material | Fiberglass |
| Type | Inside Reading |
| Length | 6 FT |
| Graduation Type | Inch |
| Weight | 0.25 LB |
| EAN or UPC | 92644863110 |