- New England Nose, Side-Cutting Type
- 9 3/8 in Overall Length
| Material | Custom, US-Made Tool Steel |
| Overall Length | 9 3/8 in |
| Jaw Type | Cross Hatched Knurled |
| Jaw Thickness | 5/8 in |
| Handle Color | Dark Blue |
| Knife Length | 25/32 in |
| Jaw Length | 1 19/32 in |
| Jaw Width | 1 1/4 in |
| Weight | 1.15 LB |
| EAN or UPC | 92644700422 |

