- Tapered Nose, Diagonal-Cutting Type
- 7 11/16 in Overall Length
| Jaw Width | 31/32 in |
| Material | Custom, US-Made Tool Steel |
| Jaw Thickness | 1/2 in |
| Jaw Type | Short |
| Handle Color | Red |
| Jaw Length | 1 in |
| Overall Length | 7 11/16 in |
| Application | For Confined Areas |
| Weight | 0.0 LB |
| EAN or UPC | 92644720307 |

