- Diagonal-Cutting Type
- 7 1/8 in Overall Length
| Material | Custom, US-Made Tool Steel |
| Jaw Length | 13/16 in |
| Jaw Type | Short |
| Overall Length | 7 1/8 in |
| Handle Color | Red |
| Jaw Thickness | 7/16 in |
| Jaw Width | 1 3/16 in |
| Weight | 0.65 LB |
| EAN or UPC | 92644720383 |
| Material | Custom, US-Made Tool Steel |
| Jaw Length | 13/16 in |
| Jaw Type | Short |
| Overall Length | 7 1/8 in |
| Handle Color | Red |
| Jaw Thickness | 7/16 in |
| Jaw Width | 1 3/16 in |
| Weight | 0.65 LB |
| EAN or UPC | 92644720383 |