- Tapered Nose, Diagonal-Cutting Type
- 5 1/16 in Overall Length
| Overall Length | 5 1/16 in |
| Jaw Type | Short |
| Application | For Confined Areas |
| Jaw Width | 9/16 in |
| Jaw Thickness | 3/8 in |
| Handle Color | Red |
| Material | Custom, US-Made Tool Steel |
| Jaw Length | 11/16 in |
| Weight | 0.5 LB |
| EAN or UPC | 92644720628 |

