- Long-Nose Type
- 5 5/8 in Overall Length
| Jaw Type | Knurled |
| Handle Color | Yellow |
| Jaw Width | 1/2 in |
| Point Thickness | 1/16 in |
| Jaw Thickness | 5/16 in |
| Overall Length | 5 5/8 in |
| Application | For Hard-to-Reach Areas |
| Jaw Length | 1 11/16 in |
| Weight | 0.17 LB |
| EAN or UPC | 92644712364 |

