- 12 3/8 in Overall Length
- Chrome-Plated Finish
| Handle Grip | Plastic-Dipped |
| Finish | Chrome-Plated |
| Overall Length | 12 3/8 in |
| Material | Alloy Steel |
| Handle Type | Contoured |
| Family Name | Chrome-Plated Extra-Capacity Adjustable Wrench |
| Weight | 1.72 LB |
| EAN or UPC | 92644675348 |

