- New England Nose, Side-Cutting Type
- 9 1/2 in Overall Length
| Knife Length | 25/32 in |
| Jaw Thickness | 5/8 in |
| Application | For Connector Crimping and Fish Tape Pulling, Cuts ACSR, Screws, Nails and Most Hardened Wire |
| Material | Custom, US-Made Tool Steel |
| Jaw Width | 1 1/4 in |
| Handle Color | Blue, Black |
| Jaw Length | 1 19/32 in |
| Jaw Type | Cross Hatched Knurled |
| Overall Length | 9 1/2 in |
| Weight | 1.2 LB |
| EAN or UPC | 92644721243 |

