- Long-Nose, Side-Cutting Type
- 8 9/16 in Overall Length
| Handle Color | Yellow, Black |
| Jaw Width | 1 in |
| Overall Length | 8 9/16 in |
| Jaw Thickness | 1/2 in |
| Material | Custom, US-Made Tool Steel |
| Jaw Length | 2 5/16 in |
| Application | For Confined Areas |
| Point Thickness | 1/8 in |
| Knife Length | 5/8 in |
| Weight | 0.67 LB |
| EAN or UPC | 92644721113 |

