- Right/Straight Cut Type
- 1 1/4 in Length Of Cut
| Family Name | Offset Blade Snip |
| Length of Cut | 1 1/4 in |
| Type | Offset Blade |
| Blade Material | Forged Steel |
| Weight | 0.0 LB |
| EAN or UPC | 92644760310 |
| Family Name | Offset Blade Snip |
| Length of Cut | 1 1/4 in |
| Type | Offset Blade |
| Blade Material | Forged Steel |
| Weight | 0.0 LB |
| EAN or UPC | 92644760310 |