- Notch/Straight Cut Type
- 7/8 in Length Of Cut
| Length of Cut | 7/8 in |
| Blade Material | Forged Steel |
| Type | Bulldog |
| Family Name | Bulldog Snip |
| Weight | 0.0 LB |
| EAN or UPC | 92644760334 |
| Length of Cut | 7/8 in |
| Blade Material | Forged Steel |
| Type | Bulldog |
| Family Name | Bulldog Snip |
| Weight | 0.0 LB |
| EAN or UPC | 92644760334 |