- Diagonal-Cutting Type
- 8 1/8 in Overall Length
| Jaw Thickness | 7/16 in |
| Overall Length | 8 1/8 in |
| Jaw Width | 1 3/16 in |
| Jaw Length | 13/16 in |
| Material | Custom, US-Made Tool Steel |
| Handle Color | Red, Black |
| Jaw Type | Short |
| Weight | 0.25 LB |
| EAN or UPC | 92644721076 |
| Jaw Thickness | 7/16 in |
| Overall Length | 8 1/8 in |
| Jaw Width | 1 3/16 in |
| Jaw Length | 13/16 in |
| Material | Custom, US-Made Tool Steel |
| Handle Color | Red, Black |
| Jaw Type | Short |
| Weight | 0.25 LB |
| EAN or UPC | 92644721076 |