- Slotted Tip Type
- 5/16 in Tip Size
- 8 1/4 in Overall Length
| Tip Type | Slotted Tip |
| Overall Length | 8 1/4 in |
| Family Name | Slotted Tip Screwdriver |
| Shank Length | 4 in |
| Tip Size | 5/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644321115 |
| Tip Type | Slotted Tip |
| Overall Length | 8 1/4 in |
| Family Name | Slotted Tip Screwdriver |
| Shank Length | 4 in |
| Tip Size | 5/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644321115 |