- Phillips Tip Type
- #2 Tip Size
- 15 5/8 in Overall Length
| Shank Length | 12 in |
| Tip Type | Phillips Tip |
| Tip Size | #2 |
| Overall Length | 15 5/8 in |
| Handle Color | Tough Amber |
| Family Name | Phillips Tip Round Screwdriver |
| Material | Precision Forged |
| Finish | Nickel Chrome Plated |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Shank Type | Round |
| Weight | 0.0 LB |
| EAN or UPC | 92644321269 |

