- 1 1/2 to 5 in Capacity
- 12 in Handle Length
| Handle Length | 12 in |
| Capacity | 1 1/2 to 5 in |
| Family Name | Adjustable Strap Wrench |
| Type | Adjustable |
| Weight | 0.1 LB |
| EAN or UPC | 92644674020 |
| Handle Length | 12 in |
| Capacity | 1 1/2 to 5 in |
| Family Name | Adjustable Strap Wrench |
| Type | Adjustable |
| Weight | 0.1 LB |
| EAN or UPC | 92644674020 |